Shop All Showerheads and Tub Faucets
Brizo
Universal Showering: Linear Round Slide Bar With Hose
Mfr # 74792-PC
Zoro # G007048682
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 34.13
- Width 5.5
- Color Silver
- Length 4.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brizo
- MFR # 74792-PC
- Zoro # G007048682
- UPC # 34449967051
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 34.13 |
Width | 5.5 |
Length | 4.81 |
Details
Item | Slide Bar |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 160 (82502)
- BECK 1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005207)
- BRADLEY Hat & Coat Rack, SS, Surface Mount (9946-000000)
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-05-05-SS)
- BACK2BASICS SLD1325 C 2 x 3.88 in. Plastic Delta Pressure Balance 1300; 1400 Tub & Shower Cartridge (BA137636)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-2BZ)
- MOEN Valve Trim, Lever, 1/2 In, Chrome (T2131)
- MOEN Faucet Shower 1H Srn (82912SRN)
- TOTO Abs Touch Button Assy Unit For Eco Conce (TH559EDV552)
- DURA FAUCET RV EXTERIOR SHOWER BOX KIT - WHITE (DF-SA170-WT)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55140-BL)
- Brizo Showerheads and Tub Faucets