Shop All Bath Towel Bars and Hooks
Brizo
Sotria 8 Mini Towel Bar
Mfr # 694750-NK
Zoro # G306504421
Free Shipping & Returns
$176.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Luxe Nickel
- Width 10
- Color Silver
- Length 3
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brizo
- MFR # 694750-NK
- Zoro # G306504421
- UPC # 34449723794
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 10 |
Length | 3 |
Height | 2 |
Details
Item | Towel Ring |
Finish | Luxe Nickel |
Color | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size (1WJR9)
- MIDWEST FASTENER 1/2" Nylon Plastic Compression Sleeves 10PK (35724)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- TAYMOR Towel Bar, Polished Chrome, Astral, 18In (04-2818)
- TAYMOR Towel Bar, Polished Chrome, Maxwell, 24In (04-7924)
- KOHLER Fairfax Double Robe Hook (12153-2BZ)
- KOHLER Tone Towel Ring Vibrant Brushed Moderne Brass (27428-2MB)
- KOHLER Bancroft 24" Towel Bar (11411-2BZ)
- MOEN Brushed Nickel Towel Ring (Y1286BN)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- Brizo Bath Towel Bars and Hooks