No Product Image Available

Brixwell

Satin Anodized Aluminum 5-5/16" No-Draft Speak-Thru


product price: $30.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our CRL No-Draft Speak-Thrus are designed to allow audible transmission of voice requests at ticket windows, box offices, and more. They prevent tampering from the outside, and stop drafts to the interior. The 549 Series is made of brass, the 834 Series is made of aluminum. Each unit is individually boxed with gaskets and mounting screws for installation on glass from 1/4" (6 mm) to 1/2" (12 mm) thick. For glass up to 3-3/4" (95 mm) thick you can use the optional Cat. No. 8324 4" (102 mm) screws. No-Draft Speak-Thrus require a minimum hole diameter of 2-1/4" (57 mm), and will cover holes up to 4-1/4" (108 mm). Recommended hole diameter is 3-1/2" (89 mm).
SPECIFICATIONS:
Material: Aluminum
Finishes: Satin Anodized, Brite Anodized, Brite Gold Anodized and Duranodic Bronze
Instructions Included
Glass Fabrication Required: Recommended 3-1/2" (89 mm) Diameter Hole
Screws Included: 1 each 8-32 x 1/2", and 1 each 8-32 x 3/8"
* Design may be different from the picture.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.