Shop All Mini and Specialty Flashlights
This Product is Discontinued
Brite-Strike
Tactical Mini Flashlight, LED, Black, Lamp Type: Led (Discontinued)
Mfr # BD-198-HLS-2C
Zoro # G5945158
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Battery Size 123A
- Flashlight Grouping Type Mini Flashlight
- Number of Batteries 2
- Lumens Range 170 to 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brite-Strike
- MFR # BD-198-HLS-2C
- Zoro # G5945158
- UPC # 00808113008339
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 5.00 in |
Body Dia. | 1.13 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | CR123A |
Description
Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Flashlight Battery Size CR123, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 2.5 hr, Length 5.00 in, Body Dia. 1.13 in, 310 Lumens, Lumens Range 250 to 449, Run Time on High Setting 2.5 hr, Maximum Lumens Output 310, Lamp Life 100,000 hr, Body Color Black, Switch Type Push Button
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.