Shop All Mini and Specialty Flashlights
Brite-Strike
Tactical Hands Free Light, LED, Slvr, PK100
Mfr # APALS-RED
Zoro # G8484201
product price: $462.99
/pk 100, $4.63/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size CR2016
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 1
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # APALS-RED
- Zoro # G8484201
- UPC # 094922028273
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2016 |
Length | 2.0 in |
Body Dia. | 2.0 in |
Manufacturers Warranty Length | 30 days |
Overall Length | 2 in |
Battery Size | CR2016 |
Manufacturer Warranty Length | 30 day |
Body Diameter | 2 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Fv-08vkml4 replacement light bulb lamp (FV-08VKML4 PANASONIC)
- SIGNIFY PHILIPS LED BULB A21 DL 150W 1PK (571505)
- COLE & BRIGHT TABLE LIGHT SOLAR FILIGREE (W22 6728X)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- BRITE-STRIKE Survival Key Fob, Amber (USKF-AMB)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Blue (73002)
- STREAMLIGHT Key-Mate w/White LED w/batteries (SR72101)
- PORTWEST USB Rechargable Light Clip (HV12)
- Brite-Strike Mini and Specialty Flashlights