Shop All Mini and Specialty Flashlights
Brite-Strike
Tactical Hands Free Light, LED, Silvr, PK10
Mfr # OASSP
Zoro # G8484262
product price: $39.99
/pk 10, $4.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size CR2016
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 1
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # OASSP
- Zoro # G8484262
- UPC # 094922028778
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2016 |
Length | 2.0 in |
Manufacturers Warranty Length | 30 days |
Body Dia. | 2.0 in |
Manufacturer Warranty Length | 30 day |
Battery Size | CR2016 |
Body Diameter | 2 in |
Overall Length | 2 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.8 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Fast Strobe, Slow Strobe, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- ILC Replacement for Eiko Drb/drc replacement light bulb lamp (DRB/DRC EIKO)
- ILC Replacement for GE General Electric G.E F9dbx23/841/eco replacement light bulb lamp (F9DBX23/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hikari J12v/100w 78mm j8109 replacement light bulb lamp, 2PK (J12V/100W 78MM (J8109) HIKARI)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- BRITE-STRIKE Survival Key Fob, Amber (USKF-AMB)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- COAST Mini Flashlight, 4in, Black, Max Lumens (HX5)
- STREAMLIGHT Industrial Inspection Light, LED, Black (65658)
- LITEZALL LED Flashlight with 7 Screwdrivers PR (LA-8IN1-9/36)
- Brite-Strike Mini and Specialty Flashlights