Shop All Hazardous Location Lighting Fixtures
Brite-Strike
Tactical Hands Free Light, LED, Silvr, PK10
Mfr # APALS 10PK-WHI
Zoro # G5221815
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Length 2.0 in
- Safety Rated Not Safety Rated
- Rechargeable No
- Maximum Lumens Output 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brite-Strike
- MFR # APALS 10PK-WHI
- Zoro # G5221815
- UPC # 094922028884
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 2.0 in |
Body Dia. | 2.0 in |
Flashlight Battery Size | CR2016 |
Manufacturers Warranty Length | 30 days |
Manufacturer Warranty Length | 30 day |
Body Diameter | 2 in |
Battery Size | CR2016 |
Overall Length | 2 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/930CA)
- ILC Replacement for Whelen Engineering 01-0461403-aon (01-0461403-AON WHELEN ENGINEERING)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, Medium Screw (E26) (LED-8038E345-A)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- CROUSE HINDS 27W Led 100-277V-Ac Light Fixture (VMVL-3-R1-UNV1)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- ZORO SELECT Explosion Proof Inspection Light, Incand (XP25H)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- Brite-Strike Hazardous Location Lighting Fixtures