Shop All Hazardous Location Lighting Fixtures
Brite-Strike
Tactical Hands Free Light, LED, Silvr, PK10
Mfr # APALS 10PK-RED
Zoro # G5221212
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Length 2.0 in
- Lumens 25
- Standards CE Certified
- Flashlight Grouping Type Hands Free Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brite-Strike
- MFR # APALS 10PK-RED
- Zoro # G5221212
- UPC # 094922028839
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 2.0 in |
Manufacturers Warranty Length | 30 days |
Flashlight Battery Size | CR2016 |
Body Dia. | 2.0 in |
Manufacturer Warranty Length | 30 day |
Overall Length | 2 in |
Body Diameter | 2 in |
Battery Size | CR2016 |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Battery, Lead Calcium, 6V, 10Ah, Faston (S610SL)
- PROGRESS LIGHTING Par Lampholder 1-Light Floodlight, 150 W, Antique Bronze (P5202-20)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- ILB GOLD Replacement For Pallas, 500W 240V Quartz Bulb (500W 240V QUARTZ BULB)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 18W, 120/277V (LXEN4-35LW-RFA-EDU)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2.2)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- Brite-Strike Hazardous Location Lighting Fixtures