Shop All Hazardous Location Lighting Fixtures
Brite-Strike
Tactical Hands Free Light, LED, Silvr, PK10
Mfr # APALS 10PK-GRN
Zoro # G5221772
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Length 2.0 in
- Light Output Modes High
- Body Color Silver
- Safety Rated Not Safety Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brite-Strike
- MFR # APALS 10PK-GRN
- Zoro # G5221772
- UPC # 094922028846
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 2.0 in |
Manufacturers Warranty Length | 30 days |
Body Dia. | 2.0 in |
Flashlight Battery Size | CR2016 |
Body Diameter | 2 in |
Manufacturer Warranty Length | 30 day |
Battery Size | CR2016 |
Overall Length | 2 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Traffic Wand, LED, Red (NSP-1632)
- ILC Replacement For LIGHT BULB LAMP 75BR30FL INCANDESCENT R BR R30 BR30 6PK 65W (6PAK:WW-2YFA-7)
- TERRACYCLE REGULATED WASTE Jumbo Lamp, Recycling Box, 4 ft. (440-108-VS)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- CROUSE HINDS Light Fixtures VMVL-3-R1-UNV1 (VMVL-3-R1-UNV1)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- Brite-Strike Hazardous Location Lighting Fixtures