Shop All Hazardous Location Lighting Fixtures
Brite-Strike
Tactical Hands Free Light, LED, Silvr, PK10
Mfr # APALS 10PK-AMB
Zoro # G5221781
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Length 2.0 in
- Maximum Lumens Output 25
- Flashlight Grouping Type Hands Free Light
- Flashlight Beam Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brite-Strike
- MFR # APALS 10PK-AMB
- Zoro # G5221781
- UPC # 094922028860
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 2.0 in |
Flashlight Battery Size | CR2016 |
Body Dia. | 2.0 in |
Manufacturers Warranty Length | 30 days |
Battery Size | CR2016 |
Manufacturer Warranty Length | 30 day |
Body Diameter | 2 in |
Overall Length | 2 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 60a/y replacement light bulb lamp, 2PK (60A/Y PHILIPS)
- PRINCETON TEC LED Tan Headlamp, 10 Lumens, Hands-Free (MPLS-II-3-sd)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- EMI Penlight, LED, 49 lm (219)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-D2.2-P)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- HUBBELL LIGHTING Compass Lighting LED Emergency Light, Square Heads, White, NiCad Battery, Damp location (CU2SQ)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- Brite-Strike Hazardous Location Lighting Fixtures