Shop All Flashlight Accessories
Brite-Strike
Tactical Hands Free Light, LED, Silver, PK4
Mfr # LSW-4
Zoro # G8484314
product price: $9.59
/pk 4, $2.40/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Type Adhesive
- Switch Type Push Button
- Lumens 25
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # LSW-4
- Zoro # G8484314
- UPC # 094922028372
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Flashlight Battery Size | CR2016 |
Manufacturers Warranty Length | 30 days |
Body Dia. | 1.5 in |
Body Diameter | 1 1/2 in |
Battery Size | CR2016 |
Manufacturer Warranty Length | 30 day |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 0.8 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- JUNO LIGHTING JSBC 7-Inch LED Surface Mount Downlight, (JSBC 7IN 30K 90CRI WH M6)
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 6-Pack (LR21502-6PK)
- BRITE-STRIKE Replacement, Line Lights, White (APALS-LL-WHI)
- BRITE-STRIKE Holster for Flashlight, Basic Tactical (BTL-QUICK CAM)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- BRITE-STRIKE Replacement, Line Lights, Amber (APALS-LL-AMBER)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSG-4)
- BRITE-STRIKE Battery Charger, 18650 Li-Ion Battery (18650-AC-Charger)
- TRIPP LITE Charging Cable, Apple Lightning, White, 3ft (M100-003-WH)
- Brite-Strike Flashlight Accessories