Shop All Flashlight Accessories
Brite-Strike
Tactical Hands Free Light, LED, Silver, PK4
Mfr # LSG-4
Zoro # G8484296
product price: $8.79
/pk 4, $2.20/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Batteries Included Yes
- Mounting Type Adhesive
- Lumens Range 0 to 49
- Lumens 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # LSG-4
- Zoro # G8484296
- UPC # 094922028167
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Body Dia. | 1.5 in |
Flashlight Battery Size | CR2016 |
Manufacturers Warranty Length | 30 days |
Battery Size | CR2016 |
Manufacturer Warranty Length | 30 day |
Body Diameter | 1 1/2 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 0.8 oz, Includes Charger No, Beam Color Green, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC Post Eye Light Control (758CTC-4)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-R)
- FEIT ELECTRIC Light bulb, LED, PAR38, 90w Eqv., PK24 (PAR38DM/950CA/2/12)
- BRITE-STRIKE Replacement, Line Lights, White (APALS-LL-WHI)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- BRITE-STRIKE Battery Charger, 18650 Li-Ion Battery (18650-AC-Charger)
- BRITE-STRIKE Holster for Flashlight, Basic Tactical (BTL-QUICK CAM)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- BRITE-STRIKE Replacement, Line Lights, Amber (APALS-LL-AMBER)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- Brite-Strike Flashlight Accessories