Shop All Flashlight Accessories
Brite-Strike
Tactical Hands Free Light, LED, Silver, PK4
Mfr # LSB-4
Zoro # G8484305
product price: $9.69
/pk 4, $2.42/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lamp Type Led
- Flashlight Grouping Type Hands Free Light
- Weight with Batteries 0.8 oz
- Flashlight Body Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # LSB-4
- Zoro # G8484305
- UPC # 094922028181
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Flashlight Battery Size | CR2016 |
Body Dia. | 1.5 in |
Manufacturers Warranty Length | 30 days |
Battery Size | CR2016 |
Body Diameter | 1 1/2 in |
Manufacturer Warranty Length | 30 day |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 0.8 oz, Includes Charger No, Beam Color Blue, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- ELCO LIGHTING 5 Shower Trim with Frosted Lens" (EL522W)
- ILC Replacement for Edwards Signaling P-041695-108 replacement light bulb lamp (P-041695-108 EDWARDS SIGNALING)
- BRITE-STRIKE Battery Charger, 18650 Li-Ion Battery (18650-AC-Charger)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSG-4)
- BRITE-STRIKE Replacement, Line Lights, Amber (APALS-LL-AMBER)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- BRITE-STRIKE Holster for Flashlight, Basic Tactical (BTL-QUICK CAM)
- KOEHLER BRIGHTSTAR DC Plug 12-24V For Lighthawk (07870)
- Brite-Strike Flashlight Accessories