Shop All Mini and Specialty Flashlights
Brite-Strike
Tactical Hands Free Light, LED, Silver, PK2
Mfr # AA-WHITE-2
Zoro # G8484174
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size CR2016
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 1
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brite-Strike
- MFR # AA-WHITE-2
- Zoro # G8484174
- UPC # 094922028471
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2016 |
Length | 2.3 in |
Body Dia. | 2.5 in |
Manufacturers Warranty Length | 30 days |
Battery Size | CR2016 |
Body Diameter | 2 1/2 in |
Manufacturer Warranty Length | 30 day |
Overall Length | 2 1/4 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies 6414 replacement light bulb lamp (6414 TROJAN TECHNOLOGIES)
- ILC Replacement for GRAINGER 1V173 (1V173 GRAINGER)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- DABMAR LIGHTING Wall Pack Fixture, DW1070, Mini (DW1070)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- BRITE-STRIKE Survival Key Fob, Amber (USKF-AMB)
- BRITE-STRIKE Tactical Hands Free Light, LED, Black, PK10 (SERE-PACK)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- EMI Penlight, LED, 49 lm (217)
- BAYCO LED FLASHLIGHT 150 LUMEN W/FLASHING (BYNSP-1180)
- RAILHEAD GEAR Inspection Flashlight, LED, AAA Battery (RH-PWL-210)
- Brite-Strike Mini and Specialty Flashlights