Shop All Mini and Specialty Flashlights
Brite-Strike
Tactical Hands Free Light, LED, Silver, PK2
Mfr # AA-GREEN-2
Zoro # G8484165
product price: $8.19
/pk 2, $4.10/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size CR2032
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 1
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # AA-GREEN-2
- Zoro # G8484165
- UPC # 094922028464
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2032 |
Length | 2.3 in |
Body Dia. | 2.5 in |
Manufacturers Warranty Length | 30 days |
Battery Size | CR2032 |
Manufacturer Warranty Length | 30 day |
Overall Length | 2 1/4 in |
Body Diameter | 2 1/2 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2032, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Color Green, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LED-SM6D/WHT 6" Dimmable LED Can Disk Light, 15W, 3000 CCT, 1095 Lumens, 82 CRI, White (LED-SM6D/WHT)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- LEVITON 14W/15W/20W 2-Pin T8 FS-2 Fluorescent Starter (002-13886-000)
- ILC Replacement For TOSHIBA FG1P (FG-1P)
- BRITE-STRIKE Survival Key Fob, Amber (USKF-AMB)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- STEELMAN 2AAA LED 70 Lumen Pen Light with Pocket Clip (95874)
- NIGHTSTICK Pocket Flashlight, LED, Black, PK4 (NSP-1400B)
- BAYCO HIGH LUMEN 50' MULTI PURPOSE LIGHT (BYSL-866)
- Brite-Strike Mini and Specialty Flashlights