Shop All Mini and Specialty Flashlights
Brite-Strike
Tactical Hands Free Light, LED, Silver, PK2
Mfr # AA-AMBER-2
Zoro # G8484131
product price: $8.15
/pk 2, $4.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size CR2032
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 1
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # AA-AMBER-2
- Zoro # G8484131
- UPC # 094922028495
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2032 |
Length | 2.3 in |
Manufacturers Warranty Length | 30 days |
Body Dia. | 2.5 in |
Body Diameter | 2 1/2 in |
Manufacturer Warranty Length | 30 day |
Overall Length | 2 1/4 in |
Battery Size | CR2032 |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2032, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Color Amber, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/3CCT/LS EX39 G3 BB 3/1)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- PERFORMANCE TOOL Essential L.E.D. Aluminum Flashlight, W2451 (W2451)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- BRITE-STRIKE Survival Key Fob, Amber (USKF-AMB)
- COAST PRODUCTS Rechargeable Pen Light (19648)
- NEBO Powerful Pen Sized Pocket Inspection Light (NEB-POC-1000)
- KILIMANJARO LED Compact Work Light - Camo (910109)
- Brite-Strike Mini and Specialty Flashlights