Shop All Mini and Specialty Flashlights
Brite-Strike
Tactical Hands Free Light, LED, Blk, PK100
Mfr # APALS-IR
Zoro # G8484183
product price: $403.99
/pk 100, $4.04/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size CR2016
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 1
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # APALS-IR
- Zoro # G8484183
- UPC # 094922028211
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2016 |
Length | 2.0 in |
Body Dia. | 2.0 in |
Manufacturers Warranty Length | 30 days |
Body Diameter | 2 in |
Overall Length | 2 in |
Manufacturer Warranty Length | 30 day |
Battery Size | CR2016 |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Black, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Slope Ceiling Specular Reflector, 455 (455SC)
- HOWARD INDUSTRIES BALLAST 2LAMP (EP2/32IS/MV/MC/HE)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- SATCO 0.5W T8 LED 4Ft 30K G13 50K Hours 1700L Type B BBP 1/2 End Wiring (S11960)
- BRITE-STRIKE Survival Key Fob, Amber (USKF-AMB)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- LEDLENSER Ledlenser P2R Core, 120 Lumens (880513)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73300)
- BAYCO LED FLASHLIGHT 60 LUMENS W/FLOODLIGHT (BYNSP-1400)
- Brite-Strike Mini and Specialty Flashlights