Shop All Plier Sets
This Product is Discontinued
Brite-Strike
Survival Knife, Serrated Edge, 8-5/8in.L (Discontinued)
Mfr # BSTLSK-100-CE
Zoro # G0095247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 8 5/8 in
- Features Spring Assist Opening, Emergency Carbide Window Punch, Seat Belt Cutter, Wire Stripper, Line Cutter, Fire Starter Striking Tool, Edge Deburring Tool, Positive Line Lock, Dual Thumb Posts and Clip Holes Drilled On Other Side
- Handle Type Straight
- Blade Type Serrated
- Includes Red and White LED Flashlight, Extra Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # BSTLSK-100-CE
- Zoro # G0095247
- UPC # 094922449245
- Country of Origin Multiple
- Category Plier Sets
Dimensions
Overall Length | 8 5/8 in |
Blade Length | 3 1/2 in |
Overall Width | 1 7/16 in |
Details
Features | Spring Assist Opening, Emergency Carbide Window Punch, Seat Belt Cutter, Wire Stripper, Line Cutter, Fire Starter Striking Tool, Edge Deburring Tool, Positive Line Lock, Dual Thumb Posts and Clip Holes Drilled On Other Side |
Handle Type | Straight |
Blade Type | Serrated |
Includes | Red and White LED Flashlight, Extra Clip |
Overall Thickness | 3/8 in |
Blade Material | Stainless steel |
Application | Survival, Tactical, Law Enforcement, Outdoor |
Handle Color | Black |
Item | Survival Knife |
Number of Blades | 1 |
Handle Material | Aluminum |
Blade Edge Type | Serrated |
Tools Included | Carbide Window Punch, Fire Starter Striking Tool/Edge Deburring Tool, Positive Line Lock, Seat Belt Cutter/Wire Stripper/Line Cutter |
Weight | 5.4 oz |
Handle Style | Straight |
Description
Survival Knife, Application Law Enforcement, Outdoor, Survival, Tactical, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Serrated, Blade Edge Type Serrated, Handle Color Black, Handle Material Aluminum, Handle Style Straight, Includes Extra Clip, Red and White LED Flashlight, Overall Length 8 3/4 in, Overall Thickness 0.38 in, Overall Width 1 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.