Shop All Rechargeable Batteries
Brite-Strike
Rechargeable Battery, 18650, Lithium Ion
Mfr # 18650 LI-ION 2400
Zoro # G5215786
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.56 in
- Height 2.4 in
- Diameter 0.72 in
- Precharged No
- Shelf Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brite-Strike
- MFR # 18650 LI-ION 2400
- Zoro # G5215786
- UPC # 094922785664
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Overall Height | 2.56 in |
Height | 2.4 in |
Diameter | 0.72 in |
Battery Size | 18650 |
Details
Precharged | No |
Shelf Life | 3 yr |
Voltage - Batteries | 3.7V DC |
Recharge Time | 24 hr |
Standard Battery Series | Brite-Strike |
Rechargeable Up To | 500 Times |
Min. Operating Temp. | -4 Degrees F |
Battery Chemistry | Lithium Ion |
Standards | CE |
Max. Operating Temp. | 140 Degrees F |
Item | Rechargeable Battery |
Voltage | 3.7 |
Capacity - Batteries | 2,600 mAh |
Battery Type | Lithium Ion |
Description
Rechargeable Battery, Battery Size 18650, Battery Chemistry Lithium Ion, Voltage - Batteries 3.7V DC, Recharge Time 24 hr, Capacity - Batteries 2,600 mAh, Shelf Life 3 yr, Rechargeable Up To 500 Times, Precharged No, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standard Battery Pack Size 1, Standards CE, Diameter 0.72 in, Height 2.4 in, Overall Height 2.56 in, Standard Battery Series Brite-Strike
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Enersys Np5-12 (NP5-12 ENERSYS)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0905 - 4 Pack (ML4-6MP48106100429)
- OUTPUT USB A Female to USB A Female Adapter Fix Your Mismatched USB Connection. (OU287026)
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- NITECORE IMR18350 Battery for EC11, MT10C (IMR18350)
- DURACELL DURA 15V 377 Battery (17709)
- EVEREADY ENER Watc Photo Battery (A76BPZ)
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Battery and Charger Expansion Kit (MXFC-2XC)
- PLS Battery and Charger, Plastic (PLS RBP5)
- Brite-Strike Rechargeable Batteries