Shop All Mini and Specialty Flashlights
Brite-Strike
Industrial Penlight, LED, Black
Mfr # EPLI
Zoro # G6083791
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Cree LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Penlight
- Number of Batteries 2
- Lumens Range 80 to 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brite-Strike
- MFR # EPLI
- Zoro # G6083791
- UPC # 094922028235
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.0 in |
Body Dia. | 1.13 in |
Battery Size | AAA |
Description
Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Number of Batteries 2, Flashlight Battery Size CR123, Flashlight Battery Type Lithium Metal, Length 5.0 in, Lumens Range 250 to 449, Maximum Lumens Output 310, 310 Lumens, Run Time on High Setting 2.5 hr, Body Color Black, Batteries Included Yes, Battery Burn Time 2.5 hr, Body Dia. 1.13 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUZCO LIGHTING Eton White Sconces (WS18901-WH)
- SIMPLE DESIGNS Flexi LED Rounded Clip Light, Gray (LD2021-GRY)
- HALO Reflector Cone, 426 (426RG)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE55)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- BRITE-STRIKE Tactical Hands Free Light, LED, Black, PK10 (SERE-PACK)
- BRITE-STRIKE Survival Key Fob, Amber (USKF-AMB)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- AMERICAN RED CROSS White Led Rechargeable Hands Free Light, Lithium-Ion, 15lm (ARCBB201W-SNG)
- GET POWER Gp Appl Mfi Lghtn Chrg (GP-USB-BRL)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Silver (66121)
- Brite-Strike Mini and Specialty Flashlights