Shop All Emergency Lights
Brite-Strike
Emergency Signal, Lithium Battery, 200 hr.
Mfr # BRSS-06
Zoro # G1216560
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Nylon Holster
- Features Waterproof, Dustproof, Shockproof, Reflective Front
- Power Source Lithium Battery
- Case Width 1 in
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # BRSS-06
- Zoro # G1216560
- UPC # 094922449351
- Country of Origin United States
- Category Emergency Lights
Dimensions
Case Width | 1 in |
Case Height | 5 1/2 in |
Case Length | 1 in |
Details
Item | Emergency Signal |
Includes | Nylon Holster |
Features | Waterproof, Dustproof, Shockproof, Reflective Front |
Power Source | Lithium Battery |
Weight | 1 lb |
Case Material | Neoprene |
Provides | Emergency Signaling Air, Land, Water |
Battery Burn Time | 200 hr |
Description
Emergency Signal, Power Source Lithium Battery, Battery Burn Time 200 hr, Case Height 5 1/2 in, Case Width 1 in, Case Length 1 in, Case Material Neoprene, Weight 1 lb, Provides Emergency Signaling Air, Land, Water, Includes Nylon Holster
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP LR58060 60-WATT (LR58060 60-WATT LIGHT BULB / LAMP)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- ELCO LIGHTING 6 Shower Trim (EL319W)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Gy (SRP25DGY)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-40K)
- LITHONIA LIGHTING Lithonia Lighting® ILB CP10 HE Emergency Driver, 50-60Hz, 10 Watts, CA Title 20, Silver (ILB-CP10-HE-A-M5)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- LITHONIA LIGHTING Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic (EU2L M12)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP HO SDRT)
- BEGHELLI LED Emergency Light (PLSEUNV)
- Brite-Strike Emergency Lights