Shop All Handheld Flashlights
Brite-Strike
Duty Light Camera, 310 lm, 8GB
Mfr # DLC-200-8-MIL-RC
Zoro # G0536477
product price: $557.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Maximum Lumens Output 310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # DLC-200-8-MIL-RC
- Zoro # G0536477
- UPC # 094922028006
- Country of Origin United States
- Category Handheld Flashlights
Details
Maximum Lumens Output | 310 |
Item | Duty Light Camera,310 lm,8GB |
Description
Duty Light Camera,310 lm,8GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC INCAN S11 E17 SW 40W 2PK (BP40S11N/2/RP)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-413)
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- NIGHTSTICK Black No Led 240 lm (XPP-5422B)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 280 lm lm (BTL-150-HLS)
- BRITE-STRIKE Black Rechargeable Led 600 lm (RHIGHT-MHLS)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 410 lm (BD-180-HLS-1C)
- BRITE-STRIKE Duty Light Camera, 310 lm, 4GB (DLC-200-4-MIL-RC)
- NIGHTSTICK Black No Led 150 lm (NSP-1170)
- COAST PRODUCTS COAST XP11R Flashlight, 2000 lm (30322)
- SHAWSHANK LEDZ Shawshank Ledz 302481 Scorpion Master 9 LED UV Blacklight Flashlight (165115)
- Brite-Strike Handheld Flashlights