Shop All Handheld Flashlights
Brite-Strike
Black No Led Tactical Handheld Flashlight, 410 lm
Mfr # BD-180-MH-1C
Zoro # G2098010
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 410
- Number of Batteries 1
- Flashlight Battery Size 123A
- Flashlight Battery Type Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # BD-180-MH-1C
- Zoro # G2098010
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 123A |
Length | 3.50 in |
Body Dia. | 1.13 in |
Manufacturers Warranty Length | 1 yr |
Description
Handheld Flashlight, Number of Batteries 1, Rechargeable No, Body Color Black, Lighting Technology LED, Weight with Batteries 3.52 oz, Drop Rating 3.0m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- ILC Replacement for Green Energy 16310 replacement light bulb lamp (16310 GREEN ENERGY)
- SYLVANIA Metal Halide 6Pk (MS1000/BU-ONLY)
- BRITE-STRIKE Duty Light Camera, 310 lm, 8GB (DLC-200-8-MIL-RC)
- BRITE-STRIKE Black Rechargeable Led 600 lm (RHIGHT-MHLS)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 280 lm lm (BTL-150-HLS)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 410 lm (BD-180-HLS-1C)
- BRITE-STRIKE Duty Light Camera, 310 lm, 4GB (DLC-200-4-MIL-RC)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75900)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blk (74353)
- Brite-Strike Handheld Flashlights