Shop All Flashlight Accessories
Brite-Strike
Battery Charger, 18650 Li-Ion Battery
Mfr # 18650-AC-Charger
Zoro # G0086040
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charges Up To (1) 18650
- Includes AC Adapter and Cord
- For Use With 18650 Li-Ion Battery
- Battery Chemistry Lithium Ion
- Number of Batteries Charged (1) 18650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brite-Strike
- MFR # 18650-AC-Charger
- Zoro # G0086040
- UPC # 094922449252
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Overall Height | 1.5 in |
Power Cord Length | 36 in |
Overall Width | 5.0 in |
Overall Depth | 1.5 in |
For Battery Size | 18650 |
Width | 5" |
Depth | 2" |
Description
Battery Charger, For Battery Size 18650, Battery Chemistry Lithium Ion, Includes AC Adapter and Cord, Power Requirement 120V AC, Input Connection NEMA 1-15P Plug, Power Cord Length 36 in, Overall Depth 1.5 in, Overall Height 1.5 in, Overall Width 5.0 in, Indicator (1) LED Charging, Mounting Style Desktop, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Midmark 159 Exam Light replacement light bulb lamp (159 EXAM LIGHT MIDMARK)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- SATCO Bulb, Incandescent, 75W, A21, Medium Base, General Service (S5012)
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- BRITE-STRIKE Replacement, Line Lights, White (APALS-LL-WHI)
- BRITE-STRIKE Holster for Flashlight, Basic Tactical (BTL-QUICK CAM)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSG-4)
- BRITE-STRIKE Replacement, Line Lights, Amber (APALS-LL-AMBER)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- PRINCETON TEC 1" Headlamp Strap - Olive Drab (HL-501-OD)
- Brite-Strike Flashlight Accessories