Shop All Motion Sensors
Brite-Strike
Alert Alarm, Outdoor Perimeter System
Mfr # CAPSS
Zoro # G5224274
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outdoor Detection Range 32 ft
- Indoor Detection Range 32 ft
- Mounting Tree/Pole/Wall
- Color Tan
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brite-Strike
- MFR # CAPSS
- Zoro # G5224274
- UPC # 094922028822
- Country of Origin China
- Category Motion Sensors
Dimensions
Height | 2 3/4 in |
Width | 3/4 in |
Details
Item | Alert Alarm |
Outdoor Detection Range | 32 ft |
Indoor Detection Range | 32 ft |
Mounting | Tree/Pole/Wall |
Color | Tan |
Coverage | 2 x 10m |
Operating Temp. | -20 to 120 F |
Includes | 2 Trips Wires, 2 Blue Apals, Adhesive, Alarm |
Alarm Output | 135 dB |
Input Power | 23A 12 V |
For Use With | Camping |
Type | Perimeter, Outdoor |
Description
Alert Alarm, Perimeter, Outdoor, Height 2-3/4 In., Width 3/4 In.Tan, Outdoor Detection Range 32 ft., Indoor Detection Range 32 ft., Coverage 2 x 10mTree/Pole/Wall MountingInput Power 23A 12 VAlarm Output 135 dBOperating Temp. -20 to 120 F, For Use With Camping, Includes 2 Trips Wires, 2 Blue Apals, Adhesive, Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTON KB35 Mini Computer Keyboard and Mouse Combo for Laptop Remote Work (DKMKITMIN35-WB)
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 (2XKE6)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- XTRALERT Alert Sensor Only, Driveway, Wireless (2000VS)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- SABRE Motion Sensor Alarm (HS-MSA)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,200 sq ft (OSW12-M0W)
- Brite-Strike Security Alarms and Warnings