Shop All Water Filter Cartridges
Brita
LongLast+ 120 Gallon Replacement Filter, Blue
Mfr # 36243
Zoro # G408997503
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All Brita® Pitchers and Dispensers Except Stream
- Standards Meets or Exceeds NSF/WQA Standards
- Filter Design Pitcher Filter
- Filter Reduces Asbestos; Benzene; Cadmium; Chlorine (Taste and Odor); Class I Particulates; Lead; Mercury
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brita
- MFR # 36243
- Zoro # G408997503
- UPC # 60258362435
- Country of Origin United States
- Category Water Filter Cartridges
Details
For Use With | All Brita® Pitchers and Dispensers Except Stream |
Standards | Meets or Exceeds NSF/WQA Standards |
Filter Design | Pitcher Filter |
Item | Water Filters |
Filter Reduces | Asbestos; Benzene; Cadmium; Chlorine (Taste and Odor); Class I Particulates; Lead; Mercury |
Description
Removes even more contaminants than their standard filter, including 99% of lead, for cleaner great-tasting water. Uses a patented pleated filter and proprietary active filtering agents in a housing made without BPA to filter out contaminants which may be found in tap water, while preserving certain healthy minerals and electrolytes. Replace every 120 gallons, just twice a year, for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2x1-1/2"x1" F1960 PPSU TEE (461-956)
- LEGEND VALVE 1/2" T-523 COMP. BOILER DRAIN (107-157)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- BEST SANITIZERS Sole Replacement Brush (USP20032)
- BRITA Longlast Pitcher Water Filter Cartridge (10060258362432)
- BRITA WTR PTCHR FLTR BRITA 3PK (35503)
- BRITA On Tap Repl Cartridge (36309)
- BRITA 42617 Water Filter, 100 gal Capacity (36310)
- 3M AQUA-PURE Quick Connect Water Filter: 5 micron, 8 gpm, 9-3/4 in Overall Ht, 2-1/2 in Dia, Polypropylene, 2 PK (AP110)
- EVERPURE Quick Connect Filter, 1 gpm, 5 Micron, 4" O.D., 10 1/2 in H (EV975111-75)
- CULLIGAN Quick Connect Filter, 4 gpm, 30 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-MF)
- Brita Water Filter Cartridges