Shop All Coffee & Hot Beverage Dispensers
Brita
Classic Water Filter Pitcher, 40 oz, 5 Cups, 2PK
Mfr # 36089
Zoro # G105731622
product price: $80.45
/pk 2, $40.23/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 oz
- Material Plastic
- Color Clear
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brita
- MFR # 36089
- Zoro # G105731622
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Decanters/Pitchers |
Capacity | 40 oz |
Material | Plastic |
Color | Clear |
Handle Color | White |
Description
Drink healthier, great tasting tap water with this BPA free Brita five cup water pitcher. With the Advanced filter technology, Brita cuts the taste and odor of chlorine to deliver great tasting water, and is certified to reduce copper, cadmium and mercury impurities, which can adversely affect your health over time. The color of this white Brita pitcher adds personality to your kitchen while the space efficient design makes it easy to fit almost anywhere. It is ergonomically design with a flip top lid that makes refilling a breeze and an electronic filter indicator that lets you know when it is time to change the Brita replacement filter. This small water pitcher comes with one water filter, which should be changed every 40 gallons or about two months for best results. Ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities. Start drinking healthier, great tasting water with Brita today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND 30Mf 115-120V Capacitor (1194697)
- DARLINGTON Iced Lemon Square 1.2 oz. Individually Wrapped, PK216 (26020)
- WIVCO DESIGN $THE SKINNER DOOR INSTALLATION TOOL (WITH15000)
- CRESTWARE Bus Tub Lid, Polypropylene, Black (BTLIDBK)
- BRITA Large Carbon Gray 10-Cup Filter-As-You-Pour Pitcher (36217)
- BRITA 6-Cup Red Water Filter Pitcher (50769)
- BRITA Large Tahoe Teal 10-Cup Water Filter Pitcher (50686)
- BRITA White 6-Cup Water Filter Pitcher (36089)
- BRITA 18 Cup Gray Ultramax Filtered Water Dispenser (350344)
- CAMBRO Beverage Container, 16 1/2x 9x 18, Black (EA250LCD110)
- CORTECH Beverage Dispenser, 18" W, Orange (BMX5OR)
- Brita Coffee & Hot Beverage Dispensers