Shop All Thermocouples Assemblies
Briskheat
Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use
Mfr # TAJN10-AA
Zoro # G6097165
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 800
- Thermocouple Element 24 AWG
- Probe Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # TAJN10-AA
- Zoro # G6097165
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 10 ft |
Lead Length | 10 ft |
Pipe Size | All |
Probe Size | 10 ft |
Cable Length | 10 ft (3 m) |
Description
Thermocouple Sensor, Type J, Ungrounded, For Application Solid, Mini Plug, Probe Size 10 ft, Cable Length 10 ft (3 m), 800 Degrees F/426 Degrees C, Thermocouple
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- COMMSCOPE Replacement for Commscope Fgs-hmec-a (FGS-HMEC-A COMMSCOPE)
- BRISKHEAT Thermocouple, Type K, 10 ft., Indoor/Outdoor use (TAKN10-DA)
- BARKSDALE Switch 100250F 125250480600VAc, ML1HG203RD (ML1H-G203-RD)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- THRIFCO PLUMBING 36 Inch Long Universal Gas Thermocouple (4928007)
- REOTEMP 5-1/2IN 1/2-3/4IN RTD (BQ1TAPX125116XX)
- FISHER SCIENTIFIC Probe 0-100C Other Temperature Sensor (13-636-16)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 010Vdc (BTT-N00-4)
- Briskheat Thermocouples Assemblies