Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Temperature Controller, Digital On/Off, Outdoor-Use, 240V, 32 to 999°F
Mfr # TTD999-K240
Zoro # G6738295
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 4.75 in
- Voltage 240
- Max. Temp. 999 Degrees F
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # TTD999-K240
- Zoro # G6738295
- Country of Origin Mexico
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Length | 8 in |
Width | 4.75 in |
Overall Width | 4 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 3 3/4 in |
Details
Item | Temperature Controller |
Voltage | 240 |
Max. Temp. | 999 Degrees F |
Amps | 15 |
Features | 6' Cord with standard plug |
Controller | Included |
Temp. Range | 32 to 999 Degrees F |
Compatible Product Type | Drums, Pipes, Small Tanks |
Product Type | Temperature Controller |
Description
Temperature Controller, Temp. Range 32 to 999 Degrees F, Voltage 240, Amps 15, Length 8 in, Width 4.75 in, Features 6' Cord with standard plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Iron, Range 0.5 to 10 PPM (R-4447)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- LABEXACT Glass Microfiber Filter, 11.0cm, PK100 (LEA1100)
- LAMOTTE Turbidity Standard (1447)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- Briskheat Lab Heating Mantles, Tapes & Cords