Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F
Mfr # TB250N-150
Zoro # G7261432
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 3/5 in
- Width 4 in
- Voltage Up to 277
- Temp. Range 0 to 150 Degrees F
- Amps 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # TB250N-150
- Zoro # G7261432
- Country of Origin Mexico
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Length | 5 3/5 in |
Width | 4 in |
Overall Length | 3 3/8 in |
Overall Height | 5 1/4 in |
Overall Width | 5 5/8 in |
Details
Item | Temperature Controller |
Voltage | Up to 277 |
Temp. Range | 0 to 150 Degrees F |
Amps | 22 |
Max. Temp. | 150 Degrees F |
Standards | UL, CSA |
Features | Bulb and Capillary |
Controller | Included |
Compatible Product Type | Freeze Protection, Heat Tracing, Process Heating |
Product Type | Temperature Controller |
Description
Temperature Controller, Temp. Range 0 to 150 Degrees F, Voltage Up to 277, Amps 22, Length 5 3/5 in, Width 4 in, Features Bulb and Capillary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- DIGI-SENSE Traceable Robo Thermom w/Calibration, +/ (90205-25)
- SPER SCIENTIFIC Pure Water Meter (850038)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- GLAS-COL Voltage Dimmer (104A PL120)
- Briskheat Lab Heating Mantles, Tapes & Cords