Shop All Temperature Controllers
Briskheat
Temp. Controller, Digital, Input 240VAC
Mfr # HL240KC-F
Zoro # G4444135
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type K
- Description/Special Features (4) Key Touch Pad Interface, Benchtop Design,Temperature Display Degrees F, NEMA 6-15, Plug and Play Design, Provides High Limit Cutoff Protection
- DIN Size 1/32
- Input Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HL240KC-F
- Zoro # G4444135
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Depth | 2.25 in |
Length | 5.25 in |
Width | 5 in |
Length (Straight Wireway) | 5.25 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | K |
Description/Special Features | (4) Key Touch Pad Interface, Benchtop Design,Temperature Display Degrees F, NEMA 6-15, Plug and Play Design, Provides High Limit Cutoff Protection |
Input Voltage | 240V AC |
Switch Function | SPST |
Output | 240V AC |
Temp. Range | 0 Degrees to 1000 Degrees F |
Control Mode | On/Off |
Amps | Various |
Hysteresis | 1 Degrees |
Setting Accuracy | +/-1% FS |
Control Period | Programmable |
Series | HL101 |
Alarms | Audible |
Power Consumption | 6 VA |
Description
Temperature Controller, Digital, K Sensor Type, DIN Size 1/32, Input Voltage 240V AC, Switch Function SPST, Output 240V AC, Temp. Range 0 Degrees to 1000 Degrees F, Control Mode On/Off, Various Amps, Length 5.25 in, Width 5 in, Depth 2.25 in, Control Period Programmable, (4) Key Touch Pad Interface, Benchtop Design,Temperature Display Degrees F, NEMA 6-15, Plug and Play Design, Provides High Limit Cutoff Protection, Hysteresis 1 Degrees , Setting Accuracy +/-1 Percent FS, Alarms Audible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- SQUARE D Thermal Unit, 3.46 to 3.70A (A4.79)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- BRISKHEAT Temperature Controller, Digital, 9.50" L (SDXKA)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, °F, K-Type (SDC120KF-A)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °C, J-Type (SDC120JC-A)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- Briskheat Temperature Controllers