Shop All Temperature Controllers
Briskheat
Temp. Controller, Digital, Input 115VAC
Mfr # HL120JA-F
Zoro # G4444117
original price:
$540.99
17% off
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type J
- Description/Special Features (4) Key Touch Pad Interface, Benchtop Design,Temperature Display Degrees F, NEMA 5-15, Plug and Play Design, Provides High Limit Cutoff Protection
- DIN Size 1/32
- Input Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # HL120JA-F
- Zoro # G4444117
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Depth | 2.25 in |
Length | 5.25 in |
Width | 5 in |
Length (Straight Wireway) | 5.25 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | J |
Description/Special Features | (4) Key Touch Pad Interface, Benchtop Design,Temperature Display Degrees F, NEMA 5-15, Plug and Play Design, Provides High Limit Cutoff Protection |
Input Voltage | 115V AC |
Switch Function | SPST |
Output | 115V AC |
Temp. Range | 0 Degrees to 1000 Degrees F |
Control Mode | On/Off |
Amps | Various |
Series | HL101 |
Hysteresis | 1 Degrees |
Control Period | Programmable |
Power Consumption | 6 VA |
Alarms | Audible |
Setting Accuracy | +/-1% FS |
Description
Temperature Controller, Digital, J Sensor Type, DIN Size 1/32, Input Voltage 115V AC, Switch Function SPST, Output 115V AC, Temp. Range 0 Degrees to 1000 Degrees F, Control Mode On/Off, Various Amps, Length 5.25 in, Width 5 in, Depth 2.25 in, Control Period Programmable, (4) Key Touch Pad Interface, Benchtop Design,Temperature Display Degrees F, NEMA 5-15, Plug and Play Design, Provides High Limit Cutoff Protection, Hysteresis 1 Degrees , Setting Accuracy +/-1 Percent FS, Alarms Audible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 22 mm, 10A @ 600V AV, Screw-clamp Terminal (ZBE101)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °C, J-Type (SDC120JC-A)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, °F, K-Type (SDC120KF-A)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- BRISKHEAT Temperature Controller, Digital, 9.50" L (SDXKA)
- HONEYWELL At175A1008 75Va Transformer (AT175A1008)
- RESIDEO Honeywell High Or Low Limit Aquastat Controller, , W/ 5 F To 30 F Differential (L4006A2007)
- Briskheat Programmable Logic Controls (PLC)