Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 836W, 2" W x 8' L
Mfr # BS0202080L
Zoro # G6023141
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 3.48 A
- Temp. Range (C) 0 Degrees to 232 Degrees
- Length 8 ft
- Includes Controller No
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BS0202080L
- Zoro # G6023141
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 8 ft |
Width | 2 in |
Overall Length | 8 ft |
Overall Width | 2 in |
Power Cord Length | 24 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 836 W, Amps 3.48 A, Width 2 in, Length 8 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPE20X20X1=DDEF 20x20x1 Electro Filter Pack of - 3 (DPE20X20X1=DDEF)
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (3E134)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2901200012)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 600W, 0.5"W x 100 ft. L (RKF052401200)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 1"W x 4'L (HSTAT101004)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 2'L (HSTAT301004)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- Briskheat Heating Elements