Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 836W, 1" W x 16' L
Mfr # BS0102160L
Zoro # G5982225
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Voltage 240V
- Wattage 836 W
- Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
- Heating Device Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BS0102160L
- Zoro # G5982225
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 16 ft |
Overall Length | 16 ft |
Overall Width | 1 in |
Power Cord Length | 24 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 836 W, Amps 3.48 A, Width 1 in, Length 16 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 10 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-10BK)
- SUPCO Copper Drier, SUD109 (SUD109)
- MAXITROL R400Z-1/2 1/2" Gas Pressure (R400Z-1/2)
- KING ELECTRIC K Baseboard Heater 27" 120V 500W White (2K1205BW)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440/1800W, 2"W x 2'L (HSTAT301010)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 0.5"W x 4'L (HSTAT051004)
- Briskheat Heating Elements