Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 731W, 1" W x 14' L
Mfr # BS0102140L
Zoro # G6010584
original price:
$288.26
13% off
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
- Voltage 240V
- Temp. Range (C) 0 Degrees to 232 Degrees
- Heating Device Type Tape
- Wattage 731 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BS0102140L
- Zoro # G6010584
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 12 ft |
Power Cord Length | 24 in |
Overall Length | 14 ft |
Overall Width | 1 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 731 W, Amps 3.045 A, Width 1 in, Length 12 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B55 Browning Super Grip Belt (B55)
- HONEYWELL Tb7100A1000 24V Multipro 7000 (TB7100A100)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- UNIWELD Anti-Blowback Hose Adaptor, 13/16"L, Brass (EZABM)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 522W, 1"W x 10'L (BS0101100L)
- BRISKHEAT Self-Regulating Heating Cable, SpeedTrace Extreme, 120V, 100 ft. (FFSL81-100)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5" W x 10' L (B00051100L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L (HSTAT051002)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- Briskheat Heat Tape & Heat Cords