Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 313W, 1"Wx6'L, Grounded
Mfr # BS0102060LG
Zoro # G5980326
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Silicone Rubber
- Wattage 313 W
- Temp. Range (C) 0 Degrees to 232 Degrees
- Heating Device Type Tape
- Temp. Range (F) Up to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BS0102060LG
- Zoro # G5980326
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 6 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Power Cord Length | 24 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 313 W, Amps 1.3 A, Width 1 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, cRUus, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gas/Air Pressure Switch, 0.4" to 5" WC (C6097A3004)
- ALL-FILTERS 18 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (18201.POLY 6PK)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L (HSTAT051002)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 0.5"W x 4'L (HSTAT051004)
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 1.0" W x 4' L (BIH102040L)
- Briskheat Heat Tape & Heat Cords