Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 209W, 1" W x 4' L
Mfr # BS0102040L
Zoro # G5876227
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, REACH, RoHS
- Wattage 209 W
- Amps 0.87 A
- Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
- Heating Device Outer Material Silicone Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BS0102040L
- Zoro # G5876227
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 4 ft |
Power Cord Length | 24 in |
Overall Length | 4 ft |
Overall Width | 1 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 209 W, Amps 0.87 A, Width 1 in, Length 4 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY HEATER Turbo 800 Space Heater (HEATTB-MC12/4)
- DAYTON 48 in Intake Shutter, Aluminum (SA48SW)
- SUPCO Drain Pan, 8.34A, 7.5 qt., 10-1/4 in. W (CP807)
- REZNOR 260603 24V Nat Gas Valve (260603)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 240W, 0.5"W x 40 ft. L (RKF052400480)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- BRISKHEAT Self-Regulating Heating Cable, SpeedTrace Extreme, 120V, 100 ft. (FFSL81-100)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- Briskheat Heating Elements