Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1463W, 2" W x 14' L
Mfr # BS0202140L
Zoro # G5938895
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 232 Degrees
- Standards CE, REACH, RoHS
- Includes Controller No
- Controller Not Included
- Heating Device Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BS0202140L
- Zoro # G5938895
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 2 in |
Length | 14 ft |
Power Cord Length | 24 in |
Overall Length | 14 ft |
Overall Width | 2 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 1,463 W, Amps 6.095 A, Width 2 in, Length 14 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- SUPCO Valve Core Remover Tool, Size 1/4"x3-1/4" (VCGT3)
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 24"x24"x18", 8P (219-108-118)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1045W, 1.0"W x 10'L (BIH101100L)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- Briskheat Heating Elements