Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1254W, 2" W x 12' L
Mfr # BS0202120L
Zoro # G5949754
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, REACH, RoHS
- Width 2 in
- Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
- Series BS0
- Heating Device Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # BS0202120L
- Zoro # G5949754
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 2 in |
Length | 12 ft |
Overall Length | 12 ft |
Overall Width | 2 in |
Power Cord Length | 24 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 1,254 W, Amps 5.225 A, Width 2 in, Length 12 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626619 L140-40 Limit C Replaces (626619)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275N)
- YELLOW JACKET Manifold Hose Set, 72 In, Red, Yellow, Blue (22986)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K586)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440/1800W, 2"W x 2'L (HSTAT301010)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1" W x 2' L (BS0101020L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Heating Tape, 20 ft. L, 1/2" W, Silicone (RKP1A0240)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- Briskheat Heat Tape & Heat Cords