Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L
Mfr # BS0102200L
Zoro # G5934634
original price:
$335.15
10% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, REACH, RoHS
- Temp. Range (F) Up to 450 Degrees F
- Voltage 240V
- Heating Device Type Tape
- Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BS0102200L
- Zoro # G5934634
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 20 ft |
Width | 1 in |
Power Cord Length | 24 in |
Overall Length | 20 ft |
Overall Width | 1 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 1,045 W, Amps 4.47 A, Width 1 in, Length 20 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- PLASTIC SUPPLY End Cap, 12 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA12)
- AIR CONDITIONING PRODUCTS CO 42 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 42")
- PECO Heat/Cool Thermostat, 3 Speed (TA155-017)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L (BSAT101002)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L (BIH051080L)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1" W x 2' L (BS0101020L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (BIH051040L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- Briskheat Heat Tape & Heat Cords