Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 1"Wx2'L, Grounded
Mfr # BS0102020LG
Zoro # G5935142
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240V
- Amps 0.43 A
- Series BS0
- Features Chemical Resistant, Moisture Resistant
- Wattage 104 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BS0102020LG
- Zoro # G5935142
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 24 in |
Overall Width | 1 in |
Overall Length | 24 in |
Power Cord Length | 24 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 104 W, Amps 0.43 A, Width 1 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, cRUus, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 30A46-105 Automatic Pilot (30A46-105)
- AAON TUTCO CH255, CRANKCASE HEATER 90W, 240 V (P83890)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 18 x 25 x 1/4, Dark Gray (F182525)
- HONEYWELL 135499 Setpoint Knob For (135499)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1"Wx10'L, Grounded (BIH101100LG)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 0.5"W x 4'L (HSTAT051004)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- Briskheat Heating Elements