Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, Time Percentage Control, 120V, 576W, 1"Wx8'L
Mfr # BSAT101008
Zoro # G5915427
original price:
$285.99
33% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 0 Degrees to 450 Degrees F
- Heating Device Type Tape
- Length 8 ft
- Width 1 in
- Features Chemical Resistant, Moisture Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BSAT101008
- Zoro # G5915427
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 8 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 8 ft |
Power Cord Length | 6 ft |
Description
Heating Tape, BSAT Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 576 W, Amps 4.8 A, Width 1 in, Length 8 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Time Swtch 120V Roundflushmounthourmeter (FWZ72-120U)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (5582113)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- AMERI-VENT Universal Adapter, 4" Dia., 6" L (4FCA)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 2"W x 4'L (HSTAT201004)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440/1800W, 2"W x 2'L (HSTAT301010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L (HSTAT051002)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 0.5"W x 12'L (BS0051120L)
- Briskheat Heating Elements