Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L
Mfr # BSAT101002
Zoro # G5913162
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 Degrees to 450 Degrees F
- Temp. Range 0 Degrees to 450 Degrees F
- Max. Temp. 450 Degrees F
- Voltage 120V
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # BSAT101002
- Zoro # G5913162
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 24 in |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 24 in |
Power Cord Length | 6 ft |
Description
Heating Tape, BSAT Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 144 W, Amps 1.2 A, Width 1 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H (SHM350)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- NAVAC BreakFree Cordless Vacuum Pump, 2 CFM (NP2DLM)
- TANIS Cut Off Tip, Tapered, 1/4 to 3/4 x 17 In L (06158)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded (BIH102020LG)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L (BWH052080LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 2"W x 4'L (HSTAT201004)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 0.5"W x 8'L (HSTAT051008)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- Briskheat Heat Tape & Heat Cords