Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 240VAC, 150 FT Length
Mfr # FFRG25-150
Zoro # G5471547
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150 FT
- Heater Voltage 240VAC
- Length 150 ft.
- Watts per Cable @ 40F 1680
- Voltage 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFRG25-150
- Zoro # G5471547
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 150 FT |
Length | 150 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 240VAC |
Watts per Cable @ 40F | 1680 |
Voltage | 240V |
Description
Cable,Speed Trce,Roof/Guttr,150 ft.,240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L (CV7P-10FS-10FS)
- SCHNEIDER ELECTRIC Valve, 1/2" NPT, Stem Up Open, 4.4 gpm (VB-7213-0-4-4)
- JOHNS MANVILLE Duct Insulation Wrap, 25 ft L x 48 in W, Thickness 1 1/2 in, Fiberglass (670378)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 7 (5W893)
- BRISKHEAT Electric Heating Cable, 120VAC, 100 FT Length (FFRG15-100)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 12 ft. Length (FFSL1-12)
- BRISKHEAT Heating Cord, 5 A Plug and Play (FFSL81-50)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- BRISKHEAT Electric Heating Cable, 120VAC, 75 FT Length (FFRG15-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- KING ELECTRIC Sr Accy Cable Downspout Hanger (SRK15)
- Briskheat Heating Elements