Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 120VAC, 50 ft. Length
Mfr # FFSL1-50
Zoro # G5471370
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
- Length 50 ft.
- Product Type Cable,Speed Trace,Self-Reg,50 ft.,120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFSL1-50
- Zoro # G5471370
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 50 ft. |
Length | 50 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 120VAC |
Features | Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance |
Product Type | Cable,Speed Trace,Self-Reg,50 ft.,120V |
Description
Cable,Speed Trace,Self-Reg,50 ft.,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE REGISTER SIDEWALL 12X6"" (C102M 12X06)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-018)
- EMERSON FLOW CONTROLS Repair Kit (038934)
- DEWALT Kerosene Heater 50Kbtu (F340673)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 75 ft. Length (FFSL1-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 12 ft. Length (FFSL1-12)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- BRISKHEAT Heating Cord, 120VAC, 6 ft. Length, 0.6 A Plug and Play (FFSL81-6)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 24 Ft 120V 144W (SRP126-24)
- Briskheat Heating Elements