Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 120VAC, 24 ft. Length
Mfr # FFSL1-24
Zoro # G5471230
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
- Length 24 ft.
- Product Type Cable,Speed Trace,Self-Reg,24 ft.,120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFSL1-24
- Zoro # G5471230
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 24 ft. |
Length | 24 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 120VAC |
Features | Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance |
Product Type | Cable,Speed Trace,Self-Reg,24 ft.,120V |
Description
Cable,Speed Trace,Self-Reg,24 ft.,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Motor, 208/230V (950-0801)
- IO HVAC CONTROLS Heating Thermostat, 75 deg. (IO-TS75)
- HONEYWELL Pressuretrol, 10-150#OpenLoSnap (L404F1383)
- DAYTON Bath Exhst Fan, 6In, Galv Steel, 115 V (60RG32)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 12 ft. Length (FFSL1-12)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 125 ft. Length (FFSL1-125)
- FROSTGUARD Electric Heating Cable, 120VAC, 36 ft Length (FG1-36P)
- Briskheat Heating Elements