Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 120VAC, 150 ft. Length
Mfr # FFSL1-150
Zoro # G5471352
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
- Length 150 ft.
- Product Type Cable,Speed Trace,Self-Reg,150 ft.,120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFSL1-150
- Zoro # G5471352
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 150 ft. |
Length | 150 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 120VAC |
Features | Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance |
Product Type | Cable,Speed Trace,Self-Reg,150 ft.,120V |
Description
Cable,Speed Trace,Self-Reg,150 ft.,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 50A65-843 Universal Silicon (50A65-843)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- QMARK Cabinet Unit Heater with BMS (CUS94510483FFWD)
- BLACK & DECKER 8,000 BTU Cooling, SACC/CEC, 11,000 BTU Heating (BPT08HWTB)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 125 ft. Length (FFSL1-125)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- BRISKHEAT Heating Cord, 5 A Plug and Play (FFSL81-50)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- BRISKHEAT Electric Heating Cable, 120VAC, 100 FT Length (FFRG15-100)
- ONSET COMPUTER Self-Describing 4 to 20 mA Input Cable S (SD-MA-420)
- Briskheat Heating Cables