Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 120VAC, 125 ft. Length
Mfr # FFSL1-125
Zoro # G5471328
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
- Length 125 ft.
- Product Type Cable,Speed Trace,Self-Reg,125 ft.,120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFSL1-125
- Zoro # G5471328
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 125 ft. |
Length | 125 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 120VAC |
Features | Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance |
Product Type | Cable,Speed Trace,Self-Reg,125 ft.,120V |
Description
Cable,Speed Trace,Self-Reg,125 ft.,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Kerosene Forced Air Heater, 400,000 BtuH, 1,400 cfm, 13.0 gal (KFA400DGD)
- ESSICK AIR Bleed Off Kit, Plastic (310587)
- GRUNDFOS 96525458 Hqqe Shaft Seal Kit (96525458)
- HONEYWELL HOME Dehumidifier Filter (50070171-002/U)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- BRISKHEAT Self-Regulating Heating Cable, 240VAC, 12 ft. Length (FFSL2-12)
- BRISKHEAT Heating Cord, 120VAC, 12 ft. Length, 1.2 A Plug and Play (FFSL81-12)
- FIBERTHERMICS Heating Cables, 12VDC, 4 ft. Length, 1 A Automatically Adjust Heat Output, Cable Only (IT0403-12)
- Briskheat Heating Elements