Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 120VAC, 100 ft. Length
Mfr # FFSL1-100
Zoro # G5471319
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
- Length 100 ft.
- Product Type Cable,Speed Trace,Self-Reg,100 ft.,120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFSL1-100
- Zoro # G5471319
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 100 ft. |
Length | 100 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 120VAC |
Features | Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance |
Product Type | Cable,Speed Trace,Self-Reg,100 ft.,120V |
Description
Cable,Speed Trace,Self-Reg,100 ft.,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Register, 5.5 X 15.5, Brown, Steel (4MJE5)
- DEKTITE Blk Sqr Base, Metal Flash, 1/4" To 5" (DFE103B)
- PROAIRA Personal Ceramic Heater, 1500W (HTR25)
- WATTS Backflow Relief Valve, 30 psi, 650000 Btu (0274428)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 75 ft. Length (FFSL1-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 125 ft. Length (FFSL1-125)
- BRISKHEAT Heating Cord, 120VAC, 18 ft. Length, 1.8 A Plug and Play (FFSL81-18)
- BRISKHEAT Electric Heating Cable, 120VAC, 75 FT Length (FFRG15-75)
- FROSTGUARD Electric Heating Cable, 120VAC, 18 ft Length (FG1-18P)
- Briskheat Heating Cables