Shop All Drum Heaters
Briskheat
Refrigerant Jug Warmer, 230V, 200W, 30/50/125lb Cylinders, CEE 7/7
Mfr # HB2002
Zoro # G7216277
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Amps AC 0.83 A
- Voltage 240 V
- Watt Density 1.40W/sq in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HB2002
- Zoro # G7216277
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 24 in |
Drum Dia. | 9 in to 13 in |
Width | 6 in |
Height | 6 in |
Strap Width | 2 in |
Details
Item | Jug Warmer |
Watts | 200 W |
Amps AC | 0.83 A |
Voltage | 240 V |
Watt Density | 1.40W/sq in |
Drum Capacity | 125 lb. |
For Use With | Metal Cylinder |
Type | Electric |
Powered By | Electric |
Control Range | 0 Degrees to 120 Degrees F |
Includes | Preset Thermostat |
Features | 125 lb Capacity, Adjustable Strap, Plug and Play |
Description
Jug Warmer, Watt Density 1.40W/sq in, Watts 200 W, Features 125 lb Capacity, Adjustable Strap, Plug and Play, Includes Preset Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Heater Tube, w/Grill Face, 4"x10-1/2" (TA8000505)
- ALL-FILTERS 24X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24242.11 6pk+)
- BRIGGS & STRATTON Air Filter 550E/550Ex (5432K)
- TITUS Grille, Retain Air, 22"x 22" (350RL22X22)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- Briskheat Heating Elements